This item is Discontinued.

Sea Gull Two Light Wall/Bath, Autumn Bronze 4491402EN-715

Two Light Wall/Bath, Autumn Bronze (Discontinued)

  • Mfr # 4491402EN-715
  • Zoro # G7617053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4491402EN-715
Zoro #
G7617053
UPC #
785652010040
Country of Origin
China

Dimensions

Height
11"
Width
14-1/4"

Details

Item
Two Light Wall / Bath Autumn Bronze
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
2
Light Type
Medium A19 10W Max.
Collection
Sfera

Description

Two Light Wall / Bath Autumn Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.