This item is Discontinued.

Coxreels Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 300 psi TSH-N-650

Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # TSH-N-650
  • Zoro # G7618256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH-N-650
Zoro #
G7618256
UPC #
674255738102
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
50 ft.
Overall Length
24"
Overall Width
12-1/2"
Overall Height
25-1/2"

Details

Duty Rating
Light Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling, Bench and Truck
Enclosed Reel
No
Hose Ends
1" (M)NPT
Seal Type
Nitrile
Reel Inlet
1" (F)NPT
Bearings
Permanently Lubricated
Hose Material
PVC
Includes
PVC Hose
Hose Outlet
1"
Swivel Material
Solid Brass
Item
Spring Return Hose Reel
Max. Temp.
150 Degrees F
Drive Type
Spring Return
Type
Dual Pedestal

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.