This item is Discontinued.

Monoprice iPad Case, Black, Leather 8459

iPad Case, Black, Leather (Discontinued)

  • Mfr # 8459
  • Zoro # G7618877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8459
Zoro #
G7618877
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 in
Width
10 1/2 in
Depth
8 3/4 in

Details

Item
iPad Case
Fits
Apple iPad 2, Apple iPad 3, Apple iPad with Retina
Color
Black
Material
Synthetic Leather

Description

iPad Case, Fits Apple iPad 2, Apple iPad 3, Apple iPad with Retina, Color Black, Material Synthetic Leather, Length 1 in, Width 10 1/2 in, Depth 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.