Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9593
Zoro #
G7619701
UPC #
-
Country of Origin
Unknown
Dimensions
Length
12 1/2 in
Width
17 1/5 in
Depth
2 1/2 in
Details
Item
Laptop Bag
Fits
15 in Laptop
Color
Black
Material
Ballistic Nylon
Description
Laptop Bag, Fits 15 in Laptop, Color Black, Material Ballistic Nylon, Length 12 1/2 in, Width 17 1/5 in, Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.