Aluminum Scoop, 12 oz.
Mfr # AS12
Zoro # G7619762
product price:Â $6.19
/eaKey Features
Color
Silver
NSF Certified
No
Capacity (Oz.)
12 oz
Material of Construction
Aluminum
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS12
Zoro #
G7619762
UPC #
710277560021
Country of Origin
China
Details
Item
Scoop
Color
Silver
NSF Certified
No
Capacity (Oz.)
12 oz
Material of Construction
Aluminum
Autoclavable
No
Metal Detectable
No
Handle Reinforcement
Non-Reinforced
Description
Scoop, Capacity 12 oz, Autoclavable No, Product Type Scoop, Material Cast Aluminum, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.