
Williams Extension, 6, 3/8" D
Mfr # B-110-TH
Zoro # G7619766
product price:Â $33.49
/eaKey Features
Drive Size
3/8"
Overall Length
6"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-110-TH
Zoro #
G7619766
UPC #
662459362513
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
6"
Details
Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
Description
Extension,6,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.