This item is Discontinued.

Stanley 6 ft. Tape Measure, 1/2" Blade FMHT33706

6 ft. Tape Measure, 1/2" Blade (Discontinued)

  • Mfr # FMHT33706
  • Zoro # G7621266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT33706
Zoro #
G7621266
UPC #
076174337068
Country of Origin
China

Dimensions

Blade Length
6 ft.
Blade Width
1/2"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
5mm
Blade Material
Steel
Measurement Type
SAE
Item
Tape Measure
Features
Key Chain
Case Color
Yellow
Belt Clip
Yes
Stud Markings
Yes
Case Material
High Impact Chrome ABS Plastic with Molded Rubber Grip
Standout
3 ft.
Blade Coating
Mylar
Graduation Type
in./ft./mm/cm/m
Lock Type
Side
Case Type
Box
Rewind Type
Automatic
Blade Color
Yellow

Description

Tape Measure, Features Key Chain, Case Material High Impact Chrome ABS Plastic with Molded Rubber Grip, Blade Material Steel, Blade Width 1/2 in, Case Color Yellow, Lock Type Side, Case Type Box, Belt Clip Yes, Blade Coating Mylar, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.