Williams Extension, 6, 1/4" Dr.

  • Mfr # JHWM-115-TH

  • Zoro # G7621330


product price:  $50.95
/ea

Key Features

Drive Size
1/4"
Overall Length
6"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWM-115-TH
Zoro #
G7621330
UPC #
662459362575
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
6"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
For Use With
Designed for Low Torque Applications in Limited Access Areas

Description

Extension,6,1/4 In. Dr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.