1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/2 in L
Mfr # SZ-23
Zoro # G7622045
product price:Â $30.75
/eaKey Features
Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Oiled
Tip Size
5/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZ-23
Zoro #
G7622045
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
5/16 in
Size
5/16"
Socket Depth
Standard
Insert Length
1 3/8 in
Bit Length
1-3/8"
Details
Item
Socket Bit
Finish
Oiled
SAE or Metric
SAE
Material
Alloy Steel
Category Type
Socket Bits
Socket Type
Hex Bit
Bit Style
Hex
Number of Points
6
Features
With Square Drive Adapaters
Drive Type
Square
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 5/16 in, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.