This item is Discontinued.

Ohaus Precision Balance, SS Platform, 6100g Cap. AV6101N

Precision Balance, SS Platform, 6100g Cap. (Discontinued)

  • Mfr # AV6101N
  • Zoro # G7622553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV6101N
Zoro #
G7622553
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
6 1/4 in
Weighing Surface Width
5 7/8 in
Overall Length
10"
Overall Height
2 7/8 in
Overall Width
7 5/8 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
6100g
Scale Graduations
1g
Scale Display
LCD
Platform Material
Stainless Steel
Power Unit
AC Adapter
Includes
AC Adapter
Standards
NTEP Approved Balance
Scale Readability
1g
Application Modes
Animal/Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Scale Connection Ports
RS-232, Optional 2nd RS-232, USB
Housing Material
ABS Plastic
Item
Precision Balance Scale
Material
Stainless Steel Platform With ABS Housing

Description

Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 7/8 in, Weighing Units g, Scale Graduations 1g, Overall Width 7 5/8 in, Overall Height 2 7/8 in, Standards NTEP Approved Balance, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.