Zoro Homepage
This item is Discontinued.
Sea Gull Two Light Wall/Bath, Blacksmith 44375EN-839

Two Light Wall/Bath, Blacksmith (Discontinued)

  • Mfr # 44375EN-839
  • Zoro # G7623800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44375EN-839
Zoro #
G7623800
UPC #
785652008580
Country of Origin
China

Dimensions

Height
6-3/4"
Width
13-1/2"

Details

Item
Two Light Wall / Bath Blacksmith
Housing Finish
Blacksmith
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19 10W Max.
Collection
Somerton

Description

Two Light Wall / Bath Blacksmith

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.