Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61375-839
Zoro #
G7623819
UPC #
785652613708
Country of Origin
China
Dimensions
Height
7-3/4"
Width
9" Dia.
Details
Color
Black
Housing Finish
Blacksmith
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Blacksmith
Collection
Somerton
Includes
120'' of Wire; 12'' of Chain; A decorative canopy
Description
One Light Mini-Pendant Blacksmith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.