Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6610603-191
Zoro #
G7624333
UPC #
785652256905
Country of Origin
China
Dimensions
Height
20-5/8"
Width
18-5/8" Dia.
Details
Color
Brown
Housing Finish
Roman Bronze
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Pendant Roman Bronze
Collection
Sfera
Includes
12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain
Description
Three Light Pendant Roman Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.