Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4410602-191
Zoro #
G7624622
UPC #
785652256820
Country of Origin
China
Dimensions
Height
8-3/8"
Width
14-1/8"
Details
Item
Two Light Wall / Bath Roman Bronze
Color
Black/White
Housing Finish
Roman Bronze
Mounting
Wall/Bath
Voltage
120v
Number of Lights
2
Light Type
Candelabra Torpedo 60W Max.
Collection
Trempealeau
Description
Two Light Wall / Bath Roman Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.