This item is Discontinued.

No Product Image Available

Angle Grinder, 4", 5 A, 11,000 RPM, 120VAC (Discontinued)

  • Mfr # G10SS
  • Zoro # G7624775
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G10SS
Zoro #
G7624775
UPC #
717709011854
Country of Origin
Unknown

Dimensions

Wheel Dia.
4 in
Spindle Thread Size
5/8"-11
Cord Length
10.0 ft
Tool Length
10 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
5
No Load RPM
11,000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Wheel Guard, Side Handle, Wrench
Speed Type
Single
Number of Conductors
0
Features
Spindle Lock for Accessory Changes, Trigger Lock
Tool Weight
3.1 lb
Handle Design
Barrel Grip
Corded/Banded
Corded

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.