This item is Discontinued.

Philips LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 452243

LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 (Discontinued)

  • Mfr # 452243
  • Zoro # G7624933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452243
Zoro #
G7624933
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/32"
Light Bulb Dia.
3-45/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-3/32"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
BR30
Bulb Technology
LED
Voltage
120
Watts
9.5
Lumens
730
Rough Service
No
Bulb Power Source
Plug and Play
Item
LED Lamp
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
Color Rendering Index
83.0
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Bulb Beam Angle
90 Degrees
High Output
No
Bulb Designation
9.5BR30/END/F90 22K-27K DIM 6/1
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Light Color
Warm White
Color Temperature
2700 K

Description

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape BR30, Base Type Medium Screw (E26), 9.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 730, Color Temp. 2200K to 2700K, CRI 83, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 5.1 In., Lamp Dia. 3.70 In., Beam Angle 90 Degrees , Lamp Designation 9.5BR30/END/F90 22K-27K DIM 6/1, Energy Star Compliant Energy Star Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.