
1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35072-TH
Zoro # G7625795
product price:Â $27.59
/eaKey Features
Drive Size
1/4"
Overall Length
1-13/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Standard Length Hex Bit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35072-TH
Zoro #
G7625795
UPC #
662459974402
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1-13/32"
Size
5mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Standard Length Hex Bit
Sub-Category
Williams
Number of Points
6
Category Type
Socket Bits
Description
Hex Bit Socket,1/4 In. Dr.,5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.