Williams Ratchet Combo Wrench Set, 12 pcs., Metric

  • Mfr # MWS-12RC

  • Zoro # G7625838


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
High Polish Chrome
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Reversible Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWS-12RC
Zoro #
G7625838
UPC #
662459903228
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Overall Length
5-1/4", 5-7/8", 6-1/4", 6-5/8", 6-13/16", 7", 7-3/8", 7-3/4", 8-3/16", 9", 9-3/8", 9-3/4"

Details

Item
Ratchet Combo Wrench Set,12 pcs.,Metric
SAE or Metric
Metric
Finish
High Polish Chrome
Wrench Style
Reversible Combination
Number of Points
12
Sub-Category
Williams
Includes
(12) Reversible Ratcheting Combination Wrenches: 8mm x 5-1/4", 9mm x 5-7/8", 10mm x 6-1/4", 11mm x 6-5/8", 12mm x 6-13/16", 13mm x 7", 14mm x 7-3/8", 15mm x 7-3/4", 16mm x 8-3/16", 17mm x 9", 18mm x 9-3/8", 19mm x 9-3/4"; Plastic Tray

Description

Ratchet Combo Wrench Set,12 pcs.,Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.