Ground Strap Braided, 18 In, PK2
Mfr # 7418-396-002
Zoro # G7626936
product price:Â $31.25
/pk 2, $15.63/eaKey Features
Stud Size
3/8 in
Features
Absorbs Vibration, Stranded
Gauge
4 ga
Housing Material
Tinned Copper
For Use With
Engines, Fifth Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7418-396-002
Zoro #
G7626936
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8 in
Width
7/8 in
Length
18 in
Compatible Stud Size
3/8 in
Overall Length
18 in
Overall Width
1 1/2 in
Details
Item
Ground Strap Braided
Features
Absorbs Vibration, Stranded
Gauge
4 ga
Housing Material
Tinned Copper
For Use With
Engines, Fifth Wheels
Color
Silver
Application
Engines, Fifth Wheels
Strap Style
Braided
Strap Type
Ground
Finish
Tin Plated
Compatible Product Type
Engines; Fifth Wheels
Material
Tin Plated Copper
Description
Ground Strap Braided, Strap Type Ground, Overall Length 18 in, Overall Width 1 1/2 in, Material Tin Plated Copper, Color Silver, Gauge 4 ga, Compatible Stud Size 3/8 in, Strap Style Braided, Features Absorbs Vibration, Stranded, Compatible Product Type Engines; Fifth Wheels, Application Engines, Fifth Wheels, Finish Tin Plated, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.