Men's 8-Inch Work Boot, 10 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 10EE

  • Zoro # G7627228


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 10EE
Zoro #
G7627228
UPC #
014799881436
Country of Origin
United States

Dimensions

Size
10
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Chain Saw Cut Resistant
No
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Non Metallic Upper
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
0.34
Insulation Type
None
Standards
F2413-17ASTM
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Metatarsal System
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
Insulated
No
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Last Number or Name
4258
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.23
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Footwear Construction Type
Welted
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
0.63
For Outdoor Traction
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Waterproof Type
None
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Foam, Polyurethane
Closure
Lace Up
Style Family
8-Inch Work Boot
Construction
Welted
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.