One Light Wall/Bath, Sconce, Burnt Sienn (Discontinued)
- Mfr # 4139101EN-710
- Zoro # G7628588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4139101EN-710
Zoro #
G7628588
UPC #
785652025693
Country of Origin
China
Dimensions
Height
7-7/8"
Width
4-1/2"
Details
Color
Black/White
Item
One Light Wall / Bath Sconce Burnt Sienn
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 10W Max.
Collection
Hettinger
Description
One Light Wall / Bath Sconce Burnt Sienn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.