Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # 22390
Zoro # G7628993
product price:Â $4.35
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22390
Zoro #
G7628993
UPC #
699053223902
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
The Ultimate Cut
Maximum Operating Speed
10,200 RPM
Application
Aluminum, Ferrous Metal, Nonferrous Materials, Stainless
Specification
A60S
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Cut, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.