3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 17 mm

  • Mfr # DWI-3/4D17MM

  • Zoro # G7630077


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWI-3/4D17MM
Zoro #
G7630077
UPC #
702535889845
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
17mm
Overall Length
85 mm
Socket Depth
Deep
Socket Length
85 mm
Socket Size
17 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Standards
ASTM A342, FM Approved
Drive Type
Impact
Output Type
6 pt
Material
Nickel Aluminum Bronze
Category Type
Impact Socket
Socket Type
Deep Well Impact
Impact Rated
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws
Tether Ready
No
Locking
No
Non-Sparking
Yes
Insulated
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
DeepWell Impact NonSparking Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 17 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.