
1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts, Overall Length: 1-13/32"
Mfr # 35071-TH
Zoro # G7630388
product price:Â $27.15
/eaKey Features
Drive Size
1/4"
Overall Length
1-13/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35071-TH
Zoro #
G7630388
UPC #
662459974396
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1-13/32"
Size
4mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Sub-Category
Williams
Socket Type
Standard Length Hex Bit
Category Type
Socket Bits
Number of Points
6
Description
Hex Bit Socket,1/4 In. Dr.,4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.