Primer, Oil Based, 5 gal. Size, White

  • Mfr # K000S4700-20

  • Zoro # G7630683


product price:  $239.09
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
5 gal
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000S4700-20
Zoro #
G7630683
UPC #
724504039938
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
White
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Steel;Metal
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
195 to 490 sq ft/gal
Dry Time Tack Free
30 min
Dry Time
1 hr
Standards
VOC Compliant
Net Weight
5 gal
Application Method
Airless Spray, Brush, Roller
Application Temperature
40 Degrees to 120 Degrees F
VOC Content
314 g/L
Dry Time Recoat
24 hr
Features
Corrosion Protection, High Build to Protect Sandblasted Steel, May be Topcoated with Alkyd, Acrylic and High Performance Coatings, Premium Shopcoat Primer
Shelf Life
3 yr
Dry Time to Recoat
48 hr
Sheen
Flat
Coating Application
Interior/Exterior Primer
Coverage Area
195 to 490 sq ft/gal
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
120 Degrees F
Series Number
K-S4700
Sub Brand
Universal Metal Primer
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Use Location
Exterior, Interior
Compatible Surface Material
Iron, Metal, Steel
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Iron, Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color White, Container Size 5 gal, Coverage Area 195 to 490 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal Metal Primer, Application Method Airless Spray, Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.