Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1127

  • Zoro # G7631626


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM-1127
Zoro #
G7631626
UPC #
094700950963
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5.531 in
Digit Height
0.6 in
Case Depth
2.33 in
Case Diameter
5 in
Flange Diameter
5.125 in
Nominal Dial Size
5 in
For Panel Cut-Out Size
4.562 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Display
LCD
Differential Pressure Range Units
in wc/in wc
Socket Material
Glass Filled Plastic
Case Color
Light Gray
Number of Display Digits
4
Agency Compliance
CE
Features
Differential Measurement
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Differential Gauge Connection Type
Smooth Barb
Differential Pressure Range Value
-5 to 0 to 5
Powered By
9V Battery or 9 to 24V DC
Includes
9V Battery and Instructions
Resolution
Dependent on Display Units Selected
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Connection Location
Back
Peak Hold
Yes
Wetted Materials
Plastic
Standards
CE Certified
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Backlit Screen
No
Includes Mounting Hardware
Yes
Case Shape
Round
Housing Material
Glass Filled Plastic
Primary Display Range
5 to 0 to 5 in wc
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Accuracy Grade
Not Graded
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Line Power Voltage
24 V DC
Battery Run Time
150 hr, 9 mo
Pressure Gauge Type
Digital Differential Pressure Gauge
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Low Battery Indicator
No
Auto-Shutoff
No
Includes Batteries
Batteries Included
Non-Sparking
No
Bar Graph
No
Display Screen Type
LCD
Number of Display Lines
Adjustable
Mounting Orientation
Upright Only
Current Consumption
5 mA
Number of Digits
4
Mounting Hardware Included
Flange
Compatible Process Media
Air, Compatible Gases
Data Update Frequency
1 sec, 10 min
Languages
English
Over-Pressure Limit
100% Full Scale
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Pressure Measurement - Minimum
-5 in wc
Operating Temperature - Minimum
0 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
5 in wc
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X

Description

Digital Differential Pressure Gauge, Nominal Dial Size 5 in, Accuracy +/-1.00 Percent, Display Units in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi, Series DM-1000, Power Source 9V DC Battery; 9 to 24V DC Line-Power, Case Color Light Gray, Features Differential Measurement, Gauge Case Material Glass-Filled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.