Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4439002EN-782
Zoro #
G7632200
UPC #
785652025839
Country of Origin
China
Dimensions
Height
6-1/4"
Width
14-5/8"
Details
Item
Two Light Wall / Bath Heirloom Bronze
Color
Black/White
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
2
Light Type
Medium A19 10W Max.
Collection
Emmons
Description
Two Light Wall / Bath Heirloom Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.