1/4" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome

  • Mfr # JHW35075-TH

  • Zoro # G7635236


product price:  $27.15
/ea

Key Features

Drive Size
1/4"
Overall Length
1-13/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHW35075-TH
Zoro #
G7635236
UPC #
662459974433
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1-13/32"
Size
8mm

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Standard Length Hex Bit

Description

Hex Bit Socket,1/4 In. Dr.,8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.