Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44381EN3-829
Zoro #
G7636120
UPC #
785652054587
Country of Origin
China
Dimensions
Height
10-1/2"
Width
23"
Details
Item
Three Light Wall / Bath Russet Bronze
Color
Black/White
Housing Finish
Russet Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Parkview
Description
Three Light Wall / Bath Russet Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.