Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61380EN3-829
Zoro #
G7636288
UPC #
785652055010
Country of Origin
China
Dimensions
Height
8-1/2"
Width
7-1/2" Dia.
Details
Color
Brown
Housing Finish
Russet Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Mini-Pendant Russet Bronze
Includes
(1) LED Medium A19 9.5W Max. Bulb; 120'' of Wire; 12'' of Chain; A Decorative Canopy
Collection
Parkview
Description
One Light Mini-Pendant Russet Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.