13/16" x 17" Power Ship Auger Bit
Mfr # DW1684
Zoro # G7637752
product price:Â $30.45
/eaKey Features
Overall Length
17 in
Diameter
13/16 in
Drill Bit Material
Carbon Steel Alloy
Shank Size
7/16 in
Drill Style
Ship Auger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW1684
Zoro #
G7637752
UPC #
028874116849
Country of Origin
Brazil
Dimensions
Overall Length
17 in
Drill Bit Size
13/16 IN
Diameter
13/16 in
Shank Size
7/16 in
Details
Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel Alloy
Drill Style
Ship Auger
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.