
3/4" Ground Rod Driver SDS Max Shank
Mfr # DW5847
Zoro # G7637901
product price:Â $59.99
/eaKey Features
Application
Driving Ground Rods, Opening size 3/4 in
Length (In.)
3/4 in
Type
Ground Rod Driver
Non-Sparking
No
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW5847
Zoro #
G7637901
UPC #
028874058477
Country of Origin
United States
Dimensions
Length (In.)
3/4 in
Head Width
3/4 in
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
6 in
Details
Item
Chisel Bit
Application
Driving Ground Rods, Opening size 3/4 in
Type
Ground Rod Driver
Non-Sparking
No
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Steel
For Tool Type
Rotary Hammer
Primary Material Application
Masonry
Cutting Application
Driving Ground Rods
Chisel Collar Shape
Round
Shank Type - Machining
SDS Max
Chisel Type
Ground Rod Driver
Decimal Equivalent
0.6
Description
Chisel Bit, Chisel Type Ground Rod Driver, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 3/4 in, Chisel Collar Shape Round, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.