Digital Pressure Gauge, -30 to 0 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD20LXBKBLCYLMMY0#&V

  • Zoro # G7639410


product price:  $932.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302132SD20LXBKBLCYLMMY0#&V
Zoro #
G7639410
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Nominal Dial Size
3 in
Case Depth
1.72 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-30 to 0
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Powered By
(2) AA Batteries
Includes
Alkaline Batteries
Case Color
Silver
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Socket Material
Stainless Steel
Display
LCD
Agency Compliance
3A
Peak Hold
Yes
Memory Storage
min/max
Case Material
Stainless Steel
Calibration Certificate
No
Features
Bar Graph Battery Display
Number of Display Digits
5
Resolution
Dependent on Range
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Primary Display Units
psi
Number of Digits
5
Case Construction
304 Stainless Steel
Includes Batteries
Batteries Included
Pressure Range Type
Compound
Includes Calibration Certificate
No
Diaphragm Seal Material
316L Stainless Steel
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Memory Features
Min/Max
Auto-Shutoff
Yes
Weatherproof
Yes
Case Finish
Electropolished/Tumbled
Primary Display Range
-30 to 0 to 30
Display Screen Type
LCD
Non-Sparking
No
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Loop Power
4 to 20 mA
Sensor Type
Diaphragm
Power Source
4 to 20 mA Loop-Powered
Compatible Process Media
Dairy, Food, Pharmaceutical
Bar Graph
10 Segments
Low Battery Indicator
No
Temperature Error
+/-0.04% Degrees F
Backlit Screen
Yes
Process Temperature Range
-14 Degrees to 275 Degrees F
Diaphragm Seal Fill
Glycerin
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Vacuum Measurement - Minimum
-30 psi
Process Media Temperature - Maximum
275 Degrees F
Vacuum Measurement - Maximum
0 psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
30 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.