
1/2" Drive, 3/8" SAE Socket, 8 Points, Standard 8pt., 3/8, 1/2" Dr.
Mfr # JHWST-812-TH
Zoro # G7639935
product price:Â $30.35
/eaKey Features
Finish
High Polished Chrome
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
8
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JHWST-812-TH
Zoro #
G7639935
UPC #
662459362612
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
3/8"
Overall Length
1-1/2"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
8
Socket Type
Standard
Sub-Category
Williams
Description
Standard Socket,8pt.,3/8,1/2 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.