Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 14 W

  • Mfr # RB2214

  • Zoro # G7639989


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB2214
Zoro #
G7639989
UPC #
690774463691
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Style Number
RB2214
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Ninety Degree Heel
No
Last Number or Name
Astroride Work
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Metatarsal System
No
Midsole Material
EVA
Static Dissipative
Yes
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Insulation Type
None
Upper Material Description
Synthetic
Standards
ASTM F2413
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Liner Material
Nylon
Wide Toe Cap
Yes
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB2214

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.