
Williams Extension, 2, 1/2" D
Mfr # S-102P-TH
Zoro # G7640510
product price:Â $52.19
/eaKey Features
Drive Size
1/2"
Overall Length
2"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-102P-TH
Zoro #
G7640510
UPC #
662459362582
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
2"
Details
Item
Extension
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
Description
Extension,2,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.