Digital Test Pressure Gauge, 0 to 500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L500#-XCYC4LM

  • Zoro # G7640899


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG2531L0NAMO2L500#-XCYC4LM
Zoro #
G7640899
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Case Depth
1.61 in
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
ABS Polycarbonate
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Calibration Certificate
No
Features
Bar Graph Battery Display
Number of Display Digits
5
Case Color
Black
Memory Storage
min/max
Includes
Alkaline Batteries
Agency Compliance
CE, CRN, UL
Powered By
(2) AA Batteries
Display
LCD
Socket Material
316L Stainless Steel
Resolution
Dependent on Range
Peak Hold
Yes
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Battery Run Time
2,000 hr
Includes Mounting Hardware
No
Bar Graph
20 Segments
Pressure Gauge Type
Test Pressure Gauge
Primary Display Units
psi
Process Temperature Range
-4 Degrees to 140 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Non-Sparking
No
Pressure Range Type
Pressure
Number of Display Lines
2
Sensor Material
17-4 Stainless Steel
Display Range
0 to 1,018 in Hg, 0 to 1153.8 ft H2O, 0 to 2586 cm Hg, 0 to 3.447 Mpa, 0 to 34.47 bar, 0 to 3447 kPa, 0 to 35.15 kg/sq cm, 0 to 500 psi
Process Connection Gender
Male
Case Shape
Round
Vibration Resistance
MIL-STD-20G; Method 201A
Includes Batteries
Batteries Included
Backlit Screen
Yes
Low Battery Indicator
Yes
Includes Rubber Boot
No
Mounting Orientation
Upright Only
Compatible Process Media
Wide Variety of Pressure Media
Weatherproof
No
Sensor Type
CVD Strain Gauge
Burst Pressure
4,000 psi
Auto-Shutoff
No
Includes Calibration Certificate
NIST with Data
Adjustable Set Points
No
Memory Features
Min/Max
Power Source
Battery
Accuracy Grade Gauge Type
Test
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Keypad Material
Polycarbonate
Temperature Error
0.04% Degrees F
Primary Display Range
0 to 500
Case Construction
Welded Joint
Languages
English
Display Screen Type
LCD
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Maximum
500 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
2
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP67
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.