Test Pressure Gauge, 0 to 1,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 601082PS02L1MC4

  • Zoro # G7640936


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601082PS02L1MC4
Zoro #
G7640936
UPC #
783029469897
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Case Depth
2.875 in
For Panel Cut-Out Size
6.5 in
Bolt Circle Diameter
7 in
Case Diameter
7.562 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test, Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
100
Gauge Application
Test
Gauge Primary Range Smallest Graduation
2
Case Color
Black
Graduations
100 psi
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
2 psi
Socket Material
Monel
Case Material
Aluminum
Wetted Materials
Monel
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Pressure Range Type
Pressure
Pressure Gauge Type
Test Pressure Gauge
Process Connection Gender
Male
Freeze Resistant Movement
No
Bezel Material
Hinged Steel
Primary Scale Minor Graduations
5
Removable Bezel
No
Accuracy Scale
Full Scale
Burst Pressure
16,000 psi
Primary Scale Numeric Increments
50
Primary Pressure Scale Color
Black
Scale Type
Single
Case Finish
Epoxy Coated
Includes Mounting Hardware
No
Movement Material
400 Stainless Steel
Process Temperature Range
-20 to 250 Degrees F
Includes Calibration Certificate
NIST with Data
Adjustable Pointer
No
Dial Color
White with Mirror-Band
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Accuracy Grade
ASME B40.100 Grade 3A
Pointer Characteristics
Knife-Edge
Pointer Material
Aluminum
Pointer Color
Black/Red
Dial Face Material
Aluminum
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Sensor Material
Monel
Case Construction
Solid Front
Movement Type
Rotary
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Compatible with Brand
Universal
Case Liquid
None
Field Fillable
No
Operating Temperature - Minimum
-20 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.