Digital Pressure Gauge, -30 to 0 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYLMMYU20IM&V

  • Zoro # G7641763


product price:  $1,017.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302232SD20LXBLCYLMMYU20IM&V
Zoro #
G7641763
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Case Depth
1.72 in
Case Diameter
3.33 in
Nominal Dial Size
3 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-30 to 0
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Calibration Certificate
No
Socket Material
Stainless Steel
Resolution
Dependent on Range
Memory Storage
min/max
Includes
Alkaline Batteries
Case Material
Stainless Steel
Number of Display Digits
5
Case Color
Silver
Peak Hold
Yes
Display
LCD
Powered By
(2) AA Batteries
Agency Compliance
3A
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Features
Bar Graph Battery Display
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Sensor Material
316L Stainless Steel
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Case Finish
Electropolished/Tumbled
Bar Graph
10 Segments
Sensor Type
Diaphragm
Compatible Process Media
Dairy, Food, Pharmaceutical
Includes Batteries
Batteries Included
Display Screen Type
LCD
Backlit Screen
Yes
Current Output
4 to 20 mA
Diaphragm Seal Material
316L Stainless Steel
Temperature Error
+/-0.04% Degrees F
Pressure Range Type
Compound
Power Source
12 to 36V DC Line-Powered
Low Battery Indicator
No
Primary Display Range
-30 to 0 to 30
Non-Sparking
No
Primary Display Units
psi
Case Construction
304 Stainless Steel
Includes Calibration Certificate
No
Process Temperature Range
-14 Degrees to 275 Degrees F
Memory Features
Min/Max
Weatherproof
Yes
Auto-Shutoff
Yes
Number of Digits
5
Line Power Voltage
36 V DC
Diaphragm Seal Fill
Glycerin
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
30 psi
Vacuum Measurement - Minimum
-30 psi
Operating Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Vacuum Measurement - Maximum
0 psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.