Digital Test Pressure Gauge, 0 to 5000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L5000#-XCYC4LM

  • Zoro # G7642658


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2531L0NAMO2L5000#-XCYC4LM
Zoro #
G7642658
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Manufacturer Warranty Length
1 yr
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
316L Stainless Steel
Memory Storage
min/max
Resolution
Dependent on Range
Number of Display Digits
5
Display
LCD
Case Color
Black
Powered By
(2) AA Batteries
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Includes
Alkaline Batteries
Features
Bar Graph Battery Display
Peak Hold
Yes
Agency Compliance
CE, CRN, UL
Calibration Certificate
NIST
Case Material
ABS Polycarbonate
Gauge Application
For Liquids & Gases
Standards
CE Certified, UL 61010-1
Connection Type
MNPT
Adjustable Set Points
No
Accuracy Grade Gauge Type
Test
Primary Display Range
0 to 5,000
Languages
English
Case Construction
Welded Joint
Includes Rubber Boot
No
Case Shape
Round
Power Source
Battery
Weatherproof
No
Primary Display Units
psi
Memory Features
Min/Max
Bar Graph
20 Segments
Includes Mounting Hardware
No
Backlit Screen
Yes
Display Range
0 to 10,180 in Hg, 0 to 11,538 ft H2O, 0 to 34.47 Mpa, 0 to 344.7 bar, 0 to 351.5 kg/sq cm, 0 to 5,000 psi
Burst Pressure
15,000 psi
Accuracy Grade
NIST OR equiv. NMI
Compatible Process Media
Wide Variety of Pressure Media
Keypad Material
Polycarbonate
Low Battery Indicator
Yes
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Number of Display Lines
2
Sensor Material
17-4 Stainless Steel
Includes Calibration Certificate
NIST with Data
Process Temperature Range
-4 Degrees to 140 Degrees F
Display Screen Type
LCD
Sensor Type
PolyCVD Strain Gauge
Process Connection Gender
Male
Pressure Gauge Type
Test Pressure Gauge
Battery Run Time
2,000 hr
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Includes Batteries
Batteries Included
Auto-Shutoff
No
Non-Sparking
No
Pressure Range Type
Pressure
Temperature Error
0.04% Degrees F
Vibration Resistance
MIL-STD-20G; Method 201A
Mounting Orientation
Upright Only
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Number of Batteries Required
2
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
IP Rating
IP67
Process Media Temperature - Minimum
-4 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
5,000 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type PolyCVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.