Digital Test Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L15#-XCYC4LM

  • Zoro # G7646243


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2531L0NAMO2L15#-XCYC4LM
Zoro #
G7646243
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Case Depth
1.61 in
Manufacturer Warranty Length
1 yr
Digit Height
0.48 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Alkaline Batteries
Case Color
Black
Calibration Certificate
No
Agency Compliance
CE, CRN, UL
Peak Hold
Yes
Memory Storage
min/max
Features
Bar Graph Battery Display
Case Material
ABS Polycarbonate
Powered By
(2) AA Batteries
Display
LCD
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Number of Display Digits
5
Socket Material
316L Stainless Steel
Resolution
Dependent on Range
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Pressure Range Type
Pressure
Backlit Screen
Yes
Non-Sparking
No
Languages
English
Case Shape
Round
Accuracy Grade
NIST OR equiv. NMI
Process Temperature Range
-4 Degrees to 140 Degrees F
Sensor Material
17-4 Stainless Steel
Vibration Resistance
MIL-STD-20G; Method 201A
Temperature Error
0.04% Degrees F
Auto-Shutoff
No
Accuracy Grade Gauge Type
Test
Process Connection Gender
Male
Burst Pressure
120 psi
Primary Display Units
psi
Includes Batteries
Batteries Included
Memory Features
Min/Max
Includes Rubber Boot
No
Pressure Gauge Type
Test Pressure Gauge
Display Range
0 to 0.1034 Mpa, 0 to 1.0342 bar, 0 to 1.0546 kg/sq cm, 0 to 103.2 kPa, 0 to 15 psi, 0 to 30.54 in Hg, 0 to 34.62 ft H2O, 0 to 77.57 cm Hg, 0 to 775.5 mm Hg
Compatible Process Media
Wide Variety of Pressure Media
Power Source
Battery
Sensor Type
CVD Strain Gauge
Keypad Material
Polycarbonate
Battery Run Time
2,000 hr
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Adjustable Set Points
No
Includes Calibration Certificate
NIST with Data
Display Screen Type
LCD
Primary Display Range
0 to 15
Weatherproof
No
Bar Graph
20 Segments
Number of Display Lines
2
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Includes Mounting Hardware
No
Low Battery Indicator
Yes
Case Construction
Welded Joint
Mounting Orientation
Upright Only
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Maximum
15 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
IP Rating
IP67
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
2

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.