Digital Pressure Gauge, -15 to 0 to 100 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD20LXBLCYLMMY100#&V

  • Zoro # G7648300


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302032SD20LXBLCYLMMY100#&V
Zoro #
G7648300
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Case Diameter
3.33 in
Case Depth
1.72 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-15 to 0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Socket Material
Stainless Steel
Case Color
Silver
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Number of Display Digits
5
Features
Bar Graph Battery Display
Resolution
Dependent on Range
Agency Compliance
3A
Memory Storage
min/max
Includes
Alkaline Batteries
Calibration Certificate
No
Peak Hold
Yes
Powered By
(2) AA Batteries
Display
LCD
Case Material
Stainless Steel
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Case Finish
Electropolished/Tumbled
Memory Features
Min/Max
Sensor Type
Diaphragm
Temperature Error
+/-0.04% Degrees F
Includes Batteries
Batteries Included
Display Range
-15 to 0 to 100 psi
Includes Calibration Certificate
No
Compatible Process Media
Dairy, Food, Pharmaceutical
Case Construction
304 Stainless Steel
Diaphragm Seal Fill
Glycerin
Power Source
Battery
Primary Display Units
psi
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Primary Display Range
-15 to 0 to 100
Diaphragm Seal Material
316L Stainless Steel
Bar Graph
10 Segments
Non-Sparking
No
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Auto-Shutoff
Yes
Number of Digits
5
Pressure Range Type
Compound
Display Screen Type
LCD
Low Battery Indicator
No
Sensor Material
316L Stainless Steel
Process Temperature Range
-14 Degrees to 275 Degrees F
Weatherproof
Yes
Backlit Screen
Yes
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
100 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Vacuum Measurement - Minimum
-15 psi
Vacuum Measurement - Maximum
0 psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Number of Batteries Required
2

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.