Digital Test Pressure Gauge, 0 to 200 psi psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L200#-XCYC4LM

  • Zoro # G7648580


product price:  $451.81
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2531L0NAMO2L200#-XCYC4LM
Zoro #
G7648580
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Digit Height
0.48 in
Manufacturer Warranty Length
1 yr
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
LCD
Peak Hold
Yes
Calibration Certificate
No
Number of Display Digits
5
Agency Compliance
CE, CRN, UL
Features
Bar Graph Battery Display
Powered By
(2) AA Batteries
Memory Storage
min/max
Case Color
Black
Resolution
Dependent on Range
Socket Material
316L Stainless Steel
Includes
Alkaline Batteries
Case Material
ABS Polycarbonate
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Includes Calibration Certificate
NIST with Data
Pressure Gauge Type
Test Pressure Gauge
Battery Run Time
2,000 hr
Vibration Resistance
MIL-STD-20G; Method 201A
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Number of Display Lines
2
Display Range
0 to 1.3789 Mpa, 0 to 1034.3 cm Hg, 0 to 10343 mm Hg, 0 to 1378.9 kPa, 0 to 13790 bar, 0 to 14.062 kg/sq cm, 0 to 200 psi, 0 to 407.2 in Hg, 0 to 461.5 ft H2O
Primary Display Units
psi
Includes Rubber Boot
No
Accuracy Grade Gauge Type
Test
Case Shape
Round
Keypad Material
Polycarbonate
Compatible Process Media
Wide Variety of Pressure Media
Includes Mounting Hardware
No
Case Construction
Welded Joint
Power Source
Battery
Process Connection Gender
Male
Backlit Screen
Yes
Weatherproof
No
Bar Graph
20 Segments
Mounting Orientation
Upright Only
Temperature Error
0.04% Degrees F
Low Battery Indicator
Yes
Non-Sparking
No
Burst Pressure
1,600 psi
Accuracy Grade
NIST OR equiv. NMI
Sensor Type
CVD Strain Gauge
Includes Batteries
Batteries Included
Languages
English
Display Screen Type
LCD
Primary Display Range
0 to 200
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Memory Features
Min/Max
Process Temperature Range
-4 Degrees to 140 Degrees F
Auto-Shutoff
No
Adjustable Set Points
No
Sensor Material
17-4 Stainless Steel
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP67
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Number of Batteries Required
2

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.