Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 1/2 M

  • Mfr # RB2214

  • Zoro # G7648687


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB2214
Zoro #
G7648687
UPC #
690774463479
Country of Origin
China

Dimensions

Footwear Width
M
Size
9 1/2
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Static Dissipative
Yes
Conductive
No
Insole System
Removable
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
Astroride Work
Insulated
No
Standards
ASTM F2413
Insulation Type
None
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
None
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chain Saw Cut Resistant
No
Metatarsal System
No
Toe Shape
Round
For Outdoor Traction
No
Liner Material
Nylon
Waterproof Type
None
Style Number
RB2214
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB2214

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.