Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 1/2 W

  • Mfr # RK676
  • Zoro # G5744724

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK676
Zoro #
G5744724
UPC #
690774052796
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Style Number
RK676
Upper Boot Material
All Leather
Removable Insole
Yes
Liner Material
Microfiber
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Static Dissipative
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Completely Non Metallic
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.40
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Midsole Material
EVA
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.74
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Series
RK676
Slip Resistant
Yes
Metatarsal Guard Style
None
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.4
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Style Family
Boat Shoe
Insole Technology
Removable, Sponge Rubber Heel Wedge
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.74
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Liner Material (PRINT)
Microfiber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
1/2 in
Width
W
Size (PRINT)
9 1/2

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.