Starlite Reader Safety Glasses, Clear Wraparound Frame, 1.0 Diopter, Clear Lens, Universal

  • Mfr # 52RW68

  • Zoro # G7648770


product price:  $6.79
/ea

Key Features

Lens Coating
Anti-Fog, Anti-Static, Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Starlite
Frame Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52RW68
Zoro #
G7648770
UPC #
190735940020
Country of Origin
China

Dimensions

Eyewear Size
Universal
Arm Length
4 1/2 in
Temple-to-Temple Width
3 1/8 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Fog, Anti-Static, Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Starlite
Frame Color
Clear
UV Protection
99.9%
Standards
ANSI Z87.1-2015
Frame Material
Polycarbonate
Eyewear Venting
Non-Vented
Foam Lined
No Foam Lining
X-Ray Detectable
No
Diopter
+1.00
Lens Material
Polycarbonate
Gender
Unisex
Photochromatic Lens
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Arm Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Minimum Operating Temperature
23 Degrees F
Lens Function
Bifocal
Diopter Location
Bottom
Includes Brow Lining
No
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
Polycarbonate
Frame Type
Frameless
Includes Padded Arms
No
Metal Detectable
No
Arm Color
Clear
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
Yes
Arm Tip Type
Non-Adjustable
Maximum Operating Temperature
131 Degrees F
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Included

Description

Safety Glasses, Series Starlite, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.