This item is Discontinued.

Rain-X Wiper Blade, 15" Size, Conventional Type RX30115

Wiper Blade, 15" Size, Conventional Type (Discontinued)

  • Mfr # RX30115
  • Zoro # G7649525
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RX30115
Zoro #
G7649525
UPC #
722296201854
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
15

Details

Item
Wiper Blade
Type
Conventional
Arm Type
Side Pin, J-Hook, Bayonet
Material
Metal and Rubber
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Includes
Adapters
Series
Weatherbeater(R)
Application
Automobile and Vehicles Windshields

Description

Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Includes Adapters, Series Weatherbeater(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.