This item is Discontinued.

Rain-X Wiper Blade, 19" Size, Beam Type 5079276-1

Wiper Blade, 19" Size, Beam Type (Discontinued)

  • Mfr # 5079276-1
  • Zoro # G7649540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5079276-1
Zoro #
G7649540
UPC #
079118100117
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
19

Details

Item
Wiper Blade
Type
Beam
Includes
Adapters
Series
Latitude(R)
Arm Type
Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Application
Automobile and Vehicles Windshields
Material
Metal and Rubber

Description

Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button, Includes Adapters, Series Latitude(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.