This item is Discontinued.

Rain-X Wiper Blade, 26" Size, Beam Type 5079281-1

Wiper Blade, 26" Size, Beam Type (Discontinued)

  • Mfr # 5079281-1
  • Zoro # G7649559
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5079281-1
Zoro #
G7649559
UPC #
079118100162
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
26

Details

Item
Wiper Blade
Type
Beam
Application
Automobile and Vehicles Windshields
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Includes
Adapters
Material
Metal and Rubber
Series
Latitude(R)
Arm Type
Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button

Description

Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button, Includes Adapters, Series Latitude(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.