Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RX30113
Zoro #
G7649638
UPC #
722296201823
Country of Origin
Korea, Republic of
Dimensions
Size (In.)
13
Details
Item
Wiper Blade
Type
Conventional
Arm Type
Side Pin, J-Hook, Bayonet
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Includes
Adapters
Application
Automobile and Vehicles Windshields
Material
Metal and Rubber
Series
Weatherbeater(R)
Description
Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Includes Adapters, Series Weatherbeater(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.